Beli oil gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wipro Hand Oil Can Container (Alat Pelumas)atribut:
- Color: Red
- Height (cm): 14.5
- Material: Carbon Steel
- KRISBOW Hand Oil Can with Flexible Spout (Alat Pelumas)atribut:
- Color: Yellow
- Size (cc): 300
- Capacity (ml): 300
- Dimensions (LxWxH)(mm): 70x70x90
- Material: Metal
- TRUSCO Oil GunDeskripsi:It is possible to wash off cutting powder and the like by cutting oil which is made after machining of CNC, CMC etc. by machine cutting oil from the circulating pump to the oil gun. You can wash while adjusting the amount of oil with the nozzle.atribut:
- Ejected Shape: Dusty
- Hose Mounting Port: G3/8
- Working Pressure (MPa): 0.2
- Total Length (mm): 116
- Mass (g): 229
- Use: Cleaning in machine tool
- Accessories: Hose joint
- Material: Aluminium die-casting, brass
- Compatible Fluid: Oil
- Purpose of Use: Cleaning in the machine tool.
- Kenmaster Oil Can (Semprotan Oli)atribut:
- Color: Red
- Material: Iron
- SAMOA Oil Spray Gun with Flow Meter (Nozzle Oli Digital)atribut:
- Allowable Pressure (MPa): 5
- Connector Thread: 1/2BSP(F)
- Error: ±0.5%
- Flow Rate (L/minute): 0 to 30
- Power Supply: 2 AAA batteries (included)
- Deli Oil Grease (Alat Pelumas)atribut:
- Color: Yellow
- Size (ml): 180
- Ref. No.: REF. EDL2401
- SAP: 100148285
- Packaged Form: 1:PCS 10:BX1 120:CAR
- Rabbit Container Box Bulk with Pallet Foot (Kontainer Plastik)Deskripsi:This large container is mainly designed for the storage and handling of bulk products including building materials, fine powders, granular, flake products and food ingredients.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Color: Yellow
- Dimensions (mm): 1100x750x705
- WESTWARD Oil Control Gunatribut:
- Item: Oil Control Gun
- Lincoln Dispensing Gun for Oil Dispensing PumpDeskripsi:Replacement parts for oil dispensing guns replace worn or damaged components to help maintain and restore reliable operation of guns.atribut:
- Inlet Size (inch): 1/2
- Kennedy Hand Oil Can Metal Force Feed Pump (Alat Pelumas)Deskripsi:Enamel finish, heavy gauge, seamless metal- bodied oil cans. With positive force feed brass pumps and valves. Supplied with both rigid metal and flexible nylon threaded spoutsatribut:
- Body Finish/Coating: Enamel
- Material: Metal
- Design Features: Detachable Spout
- Color: Red
- Rabbit Container Box Bulk 7909 Series (Kontainer Plastik)Deskripsi:This large container is mainly designed for the storage and handling of bulk products including building materials, fine powders, granular, flake products and food ingredients.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Dimensions (mm): 1100x750x640
- TRUSCO Oil gun (Semprotan Angin Kompresor)atribut:
- Jet Shape: Shower type
- Oil Supply Port: G3/8
- Working Pressure (MPa): 0.2
- Total Length (mm): 126
- Compatible Fluid: Oil
- Purpose of Use: Cleaning in the machine tool.
- WESTWARD Preset Digital Oil Control GunDeskripsi:This mechanical oil control gun features a robust aluminum body with an oval gear mechanism. It is recommended for use with flow rates from 0.3 to 8 gpm and up to a max. of 1000 psi. It includes an automatic, nondrip tip and can also be used as a preset gun for dispensing a set quantity of oil and then stopping.atribut:
- Item: Preset Digital Oil Control Gun
- Dial Graduation: 0.005L/0.0013 gal
- Inlet (inch): 1/2 NPT (F)
- Dial/Digit Totals: 999999 Units
- GPM: 0.3 to 8
- Extension Type: Steel Extension with Automatic Non-Drip Tip
- For use with: Diesel, Oils with Viscosity In The Range of 10 to 5000 cst
- Includes: Oil Gun with Swivel and Integrated Pre Set Meter, Steel Extension with Built-In Non-Drip Tip
- Nozzle type: Rigid Steel
- Operating Pressure (psi): 1000
- Quarts per Minute: Up to 30
- TEKIRO Hand Oil Can (Alat Pelumas)Deskripsi:untuk penyemprotan seperti gear, engsel atau tutup bearing lebih efektif bisa menggunakan Oil Can untuk melancarkan pergerakannya dengan ukuran 500 ml berdimensi 55mmx87mmx154mmFungsi : untuk penyemprotan seperti gear, engsel atau tutup bearing lebih efektif bisa menggunakan Oil Can untuk melancarkan pergerakannya Material : chrome vanadiumatribut:
- Material: Chrome Vanadium
- Dimension 1 (mm): 55
- Dimension 2 (mm): 87
- Dimension 3 (mm): 154
- Dimension 4 (mm): 38
- Capacity (ml): 500
- Color: Green
- Dimension 5 (mm): 165
- SAMOA Heavy Duty Hose Reel (Selang Gulung Otomatis)Deskripsi:Very tough construction able to stand regular use and abuse in Intensive Duty applications.Fatigue resistant steel spring for years of durable performance and even load when pulling and recoiling the hose.Full port shaft and swivel for no restrictions.Spool mounted on two permanent lubricated and sealed ball bearings to reduce torque load on spring for smooth retraction and longer life.Large effective radial latching area for easier operation.Hose guide arm can be placed in different positions to accommodate any method of mounting.Narrow footprint allows accommodating more reels on the same surface.Hose reels with hose include 0.8 m inlet hose.Reel with arms in ceiling mounting position.
- DEVILBISS Spray Gun OilDeskripsi:Spray gun oil
- HTI Instrument Thermal Camera Gun (Infrared Thermometer)Deskripsi:Thermal Camera ideal digunakan dalam konstruksi, maintenance, industri, medical, transportasi dllBila anda memerlukan pengukuran suhu di wilayah yang luas dari lingkungan secara komprehensif, kamera termal (Thermal Camera) adalah alat yang terbaik dan sangat ideal.Thermal Camera Mampu mendeteksi suhu dari beberapa titik pada saat yang sama dan mentransfer informasi ini langsung menjadi gambar termal pada layar display
Daftar Harga oil gun Terbaru November 2026
| Wipro Hand Oil Can Container (Alat Pelumas) | Rp56.900 |
| Deli Oil Jug Gun (Wadah Ukur Oli) | Rp31.900 |
| KRISBOW Hand Oil Can with Flexible Spout (Alat Pelumas) | Rp65.900 |
| TRUSCO Oil Gun | Rp609.900 |
| Kenmaster Oil Can (Semprotan Oli) | Rp29.900 |
| SAMOA Oil Spray Gun with Flow Meter (Nozzle Oli Digital) | Rp11.999.900 |
| Deli Oil Grease (Alat Pelumas) | Rp53.900 |
| PROTECH Hand Oil Can (Alat Pelumas) | Rp38.900 |
| Rabbit Container Box Bulk with Pallet Foot (Kontainer Plastik) | Rp1.399.900 |
| WESTWARD Oil Control Gun | Rp2.099.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/m9P108534801-2.jpg)
/0eP106387014-1.jpg)
/6rP104576243-2.jpg)

/nxP102277861-2.jpg)
/1cP111469048-2.jpg)
/qzP110230971-1.jpg)
/gzP109109611-1.jpg)
/hoP103209636-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/WESTWARD%20Oil%20Control%20Gun/lrP107745783-1.jpg)


/bvP102208427-26.jpg)
/91P106843325-2.jpg)
/P102011119-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/WESTWARD%20Preset%20Digital%20Oil%20Control%20Gun/g9P107749585-1.jpg)
/dyP105678502-2.jpg)
/d9P107956477-1.jpg)

/6bP111077227-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)